- TORX® Screwdriver Set
- 5 Pieces
- Alloy Steel Shaft Material
- Red
- Black Handle
features
- Grit blasted tips for better grip on fasteners
- Chemical resistant handles
- hex bolsters on larger blades
- Nickel chrome plated for corrosion resistance
- Precision tips for tight tolerance and faster fit
- Ergonomic dual material handles have contoured thumb stops for high torque, comfort and control
- Exceeds all ASME/ANSI standards
- Blades are constructed from high alloy steel for high strength and performance
includes
- T10, T15, T20, T25 and T30 screwdrivers
| Tip Type | Torx® |
| Finish | Chrome Plated |
| No. of Pieces | 5 |
| Shank Material | Alloy Steel |
| Manufacturer Name | CRAFTSMAN |
| Handle Color | Red Black |
| Shank Type | Round |
| Handle Type | Ergonomic |
| Weight | 1.15 LB |
| EAN or UPC | 648738472005 |

