- Phillips Screwdrivers
- #2 Tip Size
- 8" Shaft Length
features
- Four-sided cushion grips with turn imprint which improves control and torque
- Each screwdriver exceeds all ASME/ANSI standards, is fully guaranteed
- Blades are of high alloy steel and are nickel-chrome plated to resist corrosion
- Every screwdriver tip is precision machined for tight tolerance and fastener fit
- Custom-designed handles are constructed of dual materials with a hard center core for strength
| Tip Size | #2 |
| Manufacturer Name | CRAFTSMAN |
| Shank Type | Round |
| Shank Finish | Nickel Plated |
| Shank Material | Alloy Steel |
| Shank Length | 8 in |
| Tip Type | Phillips® |
| Handle Color | Red Black |
| Weight | 0.3 LB |
| EAN or UPC | 648738472159 |

