- 12 pc Combination Wrench Set
- Inch
- 6 Point
| No. of Pieces | 12 |
| Set Includes | 7/16 in, 5/16 in, 3/8 in, 1/4 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 11/32 in, 11/16 in, 13/16 in, 7/8 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Finish | Chrome Plated |
| Weight | 5.26 LB |
| EAN or UPC | 714994472360 |

