- Combination Wrench Set
- 6 Point
- Metric
- 12 Piece Set
includes
- 12 mm combination wrench (9-42868)
- 13 mm combination wrench (9-42869)
- 11 mm combination wrench (9-42867)
- 7 mm combination wrench (9-42863)
- 8 mm combination wrench (9-42864)
- 9 mm combination wrench (9-42865)
- 10 mm combination wrench (9-42866)
- 14 mm combination wrench (9-42870)
- 15 mm combination wrench (9-42871)
- 16 mm combination wrench (9-42872)
- 17 mm combination wrench (9-42873)
- 18 mm combination wrench (9-42877)
| Inch/Metric | Metric |
| No. of Pieces | 12 |
| Manufacturer Name | CRAFTSMAN |
| Wrench Type | Combination |
| No. of Points | 6 |
| Weight | 3.86 LB |
| EAN or UPC | 714994472377 |

