- Utility Pick Hammer
- 1 9/16" Round Face
- 2" Long Blunt Point
- 5/32" Radius
- Fiberglass Handle
features
- Smoothes small dents and for general dinging
- Short reach blunt point peen for work in confined areas
- Fiberglass handle offers greater strength while absorbing shock and reducing fatigue
| Type | Utility Pick Hammer |
| Head Wt. | 0.7 lb |
| Head Material | Forged Alloy Steel |
| Face Type | Round |
| Tip Length | 2 in |
| Tip Type | Blunt Point |
| Face Diameter | 1 9/16 in |
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Weight | 0.75 LB |
| EAN or UPC | 697950339283 |

