- Multi-Bit Screwdriver
- Magnetic Bit Holder
- Stainless Steel Drive Shaft
- Autoloading
features
- Stainless steel driver shaft
- Hard core with rubber overmold handle
- One of a kind autoloader exchanges screwdriver bits in less than 2 seconds
- Pump-action designed mechanism makes changing bits a breeze
- S2 steel bit material
- Magnetic bit holder
- Autoloading screwdriver type
| Shank Material | Stainless Steel |
| Handle Color | Black |
| Drive Size | 1/4 in |
| Handle Material | Rubber |
| Weight | 0.52 LB |
| EAN or UPC | 852813000032 |

