- 0.438" - 2" Internal & External
- Qtr-Turn® Retaining Ring Pliers
- w/0.070" Tip
description
- For best results oil pliers regularly
features
- Quarter turn design converts from internal to external
- No threads to align or tighten
- Pivot will not loosen while using tool
- Ergonomic, antislip sealed air pocket cushion grips
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bore Dia. for Internal Rings [Max] | 2 in |
| Tip | Straight |
| Shaft Dia. for External Rings [Min] | 1/8 in |
| Retaining Ring Type | External, Internal |
| Bore Dia. for Internal Rings [Min] | 0.125 in |
| Tip Size | 0.070 in |
| Weight | 0.3 LB |
| EAN or UPC | 720383473832 |

