- 0.438" - 2" Internal & External
- Qtr-Turn® Retaining Ring Pliers
- w/0.038" Tip
description
- For best results oil pliers regularly
features
- Quarter turn design converts from internal to external
- No threads to align or tighten
- Pivot will not loosen while using tool
- Ergonomic, antislip sealed air pocket cushion grips
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Tip | Straight |
| Bore Dia. for Internal Rings [Max] | 2 in |
| Retaining Ring Type | External, Internal |
| Tip Size | 0.038 in |
| Shaft Dia. for External Rings [Min] | 0.438 in |
| Bore Dia. for Internal Rings [Min] | 0.438 in |
| Weight | 0.31 LB |
| EAN or UPC | 720383473849 |

