- Retaining Ring Plier Set
- Internal & External .25 in to 2 in Ring Size
description
- For best results oil pliers regularly
features
- Vinyl covered handle
- Hex-shaped locking guides firmly hold tips in place
- Spring loaded action
- Black oxide finish resists rust and corrosion
includes
- Color-coded straight and 90° tips in storage pouch
- Two universal retaining ring pliers
caution
- Do not use hand sockets or adapters on impact guns.
| External Ring Range | 1/4 in to 2 in |
| Internal Ring Range | 1/4 in to 2 in |
| Straight Tip Size | 0.038 in, 0.047 in, 0.07 in |
| Retaining Ring Type | Internal/External |
| Weight | 0.6 LB |
| EAN or UPC | 720383473870 |

