- 1/4" - 1" Internal
- 1/8" - 1" External
- Small Retaining Ring Pliers
description
- For best results oil pliers regularly
features
- Pliers convert for internal or external ring applications
- Hex-shaped locking guides firmly hold tips in place
- Ergonomic, antislip sealed air pocket cushion grips
- Black oxide finish resists rust and corrosion
includes
- Five color-coded tips
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Bore Dia. for Internal Rings [Min] | 0.25 in |
| Shaft Dia. for External Rings [Min] | 1/8 in |
| Tip | Straight |
| Retaining Ring Type | External, Internal |
| Bore Dia. for Internal Rings [Max] | 1 in |
| Weight | 0.54 LB |
| EAN or UPC | 720383473962 |

