- 22" Long
- 4 Way Standard Auto Lug Wrench
- w/3/4"
- 13/16"
- 7/8"
features
- Steel wrenches have welded center
- Auto 5/6" diameter
- Light truck 3/4" diameter
| Type | Lug Wrench |
| Size | 22 in |
| Weight | 4.5 LB |
| Type | Lug Wrench |
| Size | 22 in |
| Weight | 4.5 LB |