- Standard Tip
- 1/4" Size
- 6" Shank Length
- Square Shank
description
- Proper tool storage recommended.
features
- Black handle
| Shank Length | 6 in |
| Shank Width | 1/4 in |
| Tip Type | Slotted |
| Tip Size | 1/4 in |
| Shank Type | Square |
| Weight | 0.31 LB |
| Shank Length | 6 in |
| Shank Width | 1/4 in |
| Tip Type | Slotted |
| Tip Size | 1/4 in |
| Shank Type | Square |
| Weight | 0.31 LB |