- 7 Pieces
- 3 Slotted
- 3 Phillips
- Grip Driver II™ Ratcheting Magnetic Screwdriver Set
description
- Proper tool storage recommended.
features
- Interchangeable double-ended bits
- Bits store in shaft
| Family Name | 7 Piece Grip Driver II™ Ratcheting Magnetic Screwdriver Set |
| Set Includes | #2 Phillips®, #1 Phillips®, 1/4 in Slotted, #3 Phillips®, 3/16 in Slotted, 9/32 in Slotted |
| No. of Pieces | 7 |
| Tip Type | Phillips, Standard |
| Weight | 10.1 LB |

