- 15/16" Size
- 12 Points
- 1/2" Drive Size
- Deep
description
- Proper tool storage recommended.
features
- Thinwall construction
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| No. of Points | 12 |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Length Type | Deep |
| Socket Drive Size | 1/2 in |
| Socket Series | Deep |
| Socket Size | 15/16 in |
| Weight | 0.6 LB |
| EAN or UPC | 714994475293 |
| NSN Number | 5120-01-398-7995 |

