- Distributor Wrench
- 10 mm
features
- Heat-treated alloy steel
- Allows easy access to mounting bolt
- Chrome-plated finish
- 12-point opening box wrench offset design
| Type | Distributor Wrench |
| No. of Points | 12 |
| Size | 10 mm |
| Weight | 0.65 LB |
| Type | Distributor Wrench |
| No. of Points | 12 |
| Size | 10 mm |
| Weight | 0.65 LB |