- Distributor Wrench
- 13 mm
features
- Allows easy access to mounting bolt
- Heat-treated alloy steel
- Chrome-plated finish
- 12-point opening box wrench offset design
| Type | Distributor Wrench |
| No. of Points | 12 |
| Size | 13 mm |
| Weight | 1.0 LB |
| Type | Distributor Wrench |
| No. of Points | 12 |
| Size | 13 mm |
| Weight | 1.0 LB |