- Distributor Wrench
- 1/2"
features
- 12-point opening box wrench offset design
- Allows easy access to mounting bolt
- Heat-treated alloy steel
- Chrome-plated finish
| No. of Points | 12 |
| Type | Distributor Wrench |
| Size | 1/2 in |
| Weight | 1.25 LB |
| EAN or UPC | 633815301156 |
| No. of Points | 12 |
| Type | Distributor Wrench |
| Size | 1/2 in |
| Weight | 1.25 LB |
| EAN or UPC | 633815301156 |