- Distributor Wrench
- 9/16"
features
- 12-point opening box wrench offset design
- Allows easy access to mounting bolt
- Heat-treated alloy steel
- Chrome-plated finish
| Type | Distributor Wrench |
| No. of Points | 12 |
| Size | 9/16 in |
| Weight | 1.25 LB |
| EAN or UPC | 633815301163 |

