- 10 - 100 ft lbs Torque
- 120 in/lbs - 1200 in lbs
- 13.6 - 135.6 N-m
- Electronic Torque Wrench
features
- Easy push-button operation to select units of measurement
- Rubberized, ergonomic handle
- Strain gauge technology for 2% clockwise and 3% counter-clockwise accuracy
- Large LCD display
- Color-coded LEDs indicate when to slow torque application
includes
- Storage case
| Primary Range [Max] | 100 ft lb |
| Increment | N/A |
| Drive Size | 3/8 in |
| Primary Range [Min] | 10 ft lb |
| Weight | 3.38 LB |
| EAN or UPC | 714994477112 |

