- 20 - 200 ft lbs
- 240 - 2400 in/lbs
- 27.1 - 271.2 N-m
- Electronic Torque Wrench w/Case
features
- Strain gauge technology for 2% clockwise and 3% counter-clockwise accuracy
- Large LCD display
- Color-coded LEDs indicate when to slow torque application
- Easy push-button operation to select units of measurement
- Rubberized, ergonomic handle
includes
- Storage case
- Case with battery compartment
| Drive Size | 1/2 in |
| Increment | N/A |
| Primary Range [Max] | 200 ft lb |
| Primary Range [Min] | 20 ft lb |
| Weight | 5.05 LB |
| EAN or UPC | 99575477126 |

