- LaserTrac™ Level with Carrying Case and Laser Enhancing Glasses
- Stays True, Even 30 ft Away
features
- Ultra bright, ultra fine laser line for accuracy
- Rubber grip ribbed for stability
- Can be used on flat surface, hand held, on tripod, with wall mount base or magnetized to any metal stud
- Stays true, even 30 ft away
- Projects a line vertically, horizontally or any angle in between
- Laser projects out of tool at a 100% angle level to objects on adjacent walls
includes
- Laser enhancing safety glasses
- Laser level
- Precision leveling base
- Tripod and wall mount base
- Carrying case
| Indoor Visibility Range | 30 ft |
| Power Supply | 2 AA alkaline batteries |
| Leveler Type | LaserTrac™ |
| Weight | 2.65 LB |
| EAN or UPC | 692042030130 |

