- 14 Oz
- 13" Long
- Shingling Hatchet Hammer
features
- Best-grade hickory handle
- Drop forge steel head
- Crowned mill face
- Nail slot and back blade
- Three hole gauge
- Leather thong
- Protective blade guard
| Length | 13 in |
| Type | Shingling Hammer |
| Head Wt. | 14 oz |
| Bit Size | 2 in |
| Weight | 16.85 LB |

