- 22 Oz
- 13" Long
- Half Hatchet Hammer
features
- Drop forge steel head
- Blade has 3 1/2" cut and handy nail pulling slot
- Best-grade hickory handle
| Head Wt. | 22 oz |
| Bit Size | 3 1/2 in |
| Type | Half Hammer |
| Length | 13 in |
| Weight | 1.63 LB |
| EAN or UPC | 51218205282 |
| Head Wt. | 22 oz |
| Bit Size | 3 1/2 in |
| Type | Half Hammer |
| Length | 13 in |
| Weight | 1.63 LB |
| EAN or UPC | 51218205282 |