- 29 Oz
- 17" Long
- Rigbuilder Hatchet Hammer
applications
- Heavy construction
features
- Polished head with extra large milled face
- Blade has 3 1/2" cut and handy nail pulling slot
- Best-grade hickory handle
| Bit Size | 3 1/2 in |
| Type | Rigbuilder Hammer |
| Length | 17 in |
| Head Wt. | 29 oz |
| Weight | 22.65 LB |

