- 11 Piece
- Standard
- Box End Wrench Set
- 1/4" to 1 5/16" Capacity
features
- Rugged alloy steel
- Nickel chrome plating
- Oil quenched for hardness
- Resists rust and corrosion
- Heat-treated for greater strength
- Will not round off corners
- Headlock® box end spreads turning force through head
includes
- Plastic pouch
| Inch/Metric | Inch |
| Set Includes | 11 Box End Wrenches |
| Family Name | 11 Piece Standard Box End Wrench Set |
| No. of Pieces | 11 |
| Weight | 37.75 LB |
| NSN Number | 5120-01-429-6533 |

