- 11 Piece
- Metric
- Box End Wrench Set
- 6mm to 30mm Capacity
features
- Rugged alloy steel
- Nickel chrome plating
- Headlock® box end spreads turning force through head
- Will not round off corners
- Heat-treated for greater strength
- Oil quenched for hardness
- Resists rust and corrosion
includes
- Plastic pouch
| Inch/Metric | Metric |
| No. of Pieces | 11 |
| Family Name | 11 Piece Metric Box End Wrench Set |
| Set Includes | 11 Box End Wrenches |
| Weight | 32.75 LB |
| NSN Number | 5120-01-429-6564 |

