- Digital Tire Gauge
- w/Illuminated LCD Display
features
- Digital gauge
- LED spotlight
- Swivel head rotates 360°
- Illuminated LCD psi display
- Auto shut-off
includes
- Batteries
- Pouch
| Type | Tire Gauge |
| Weight | 0.5 LB |
| Type | Tire Gauge |
| Weight | 0.5 LB |