- 2 1/2 Ton
- 6" Min Height
- 21" Max Height
- One Pump to Lift Hydraulic Jack
applications
- SUV
features
- Lifting range of 6" to 21"
- Rear wheels allows easy positioning under lift load
compliances
- 0
| Height [Max] | 21 in |
| Overall Length | 28 in |
| Capacity, tons | 2 1/2 tons |
| Overall Width | 9 13/16 in |
| Height [Min] | 6 in |
| Weight | 55.0 LB |

