- 3 1/2 Ton
- One Pump Lift
- 5 3/4" Min Height
- 20" Max Height
- Hydraulic Jack
applications
- Auto
features
- One pump raises jacks from low point to chassis
- Lifting range of 5 3/4" to 20"
| Height [Max] | 20 in |
| Height [Min] | 5.75 in |
| Overall Length | 27.5 in |
| Capacity, tons | 3 1/2 tons |
| Overall Width | 13 7/16 in |
| Weight | 87.3 LB |

