- Floor Jack
- 4 ton Capacity
- Total Lift Range 5 3/5" to 19 13/16"
features
- One pump raises the saddle to chassis level
- Four ton capacity
- Total lift range 5 3/5" to 19 13/16"
- Safety bypass system prevents possible damage to jack due to over loading
- Steel swivel saddle and rear wheel casters
- Meets all ANSI/ASME safety standards
| Overall Length | 27.25 in |
| Lift [Max] | 19.8125 in |
| Overall Width | 13 1/4 in |
| Lift [Min] | 5.375 in |
| Capacity, tons | 4 tons |
| Weight | 90.0 LB |
| EAN or UPC | 798263012259 |

