- 3 Ton
- 5 1/4" Min Height
- 19" Max Height
- Short Chassis Model Floor Jack w/Internal Load Limiting Device
features
- Foot pedal for quick no-load lifts
| Overall Width | 13 1/2 in |
| Capacity, tons | 3 tons |
| Overall Length | 27.375 in |
| Height [Max] | 19 in |
| Height [Min] | 5.25 in |
| Weight | 81.9 LB |
| EAN or UPC | 47077024423 |

