- 4 Ton
- 5" Min Height
- 24" Max Height
- Long Chassis Model Floor Jack w/Internal Load Limiting Device
features
- Wide stance, low center of gravity
- Foot pedal for quick no-load lifts
- Handle actuated release valve provides metered control
| Height [Min] | 5 in |
| Height [Max] | 24 in |
| Overall Length | 50.625 in |
| Capacity, tons | 4 tons |
| Overall Width | 14 3/4 in |
| Weight | 163.6 LB |
| EAN or UPC | 47077024287 |

