- 5 Ton
- 7" Min Height
- 27" Max Height
- Long Chassis Model Floor Jack w/Internal Load Limiting Device
features
- Wide stance, low center of gravity
- Foot pedal for quick no-load lifts
- Handle actuated release valve provides metered control
| Overall Length | 57.75 in |
| Overall Width | 16 7/8 in |
| Capacity, tons | 5 tons |
| Height [Min] | 7 in |
| Height [Max] | 27 in |
| Weight | 232.2 LB |
| EAN or UPC | 47077024348 |

