- 10 Ton
- 7" Min Height
- 27" Max Height
- Long Chassis Model Floor Jack w/Internal Load Limiting Device
features
- Handle actuated release valve provides metered control
- Foot pedal for quick no-load lifts
- Wide stance, low center of gravity
| Height [Max] | 27 in |
| Capacity, tons | 10 tons |
| Overall Width | 20 in |
| Overall Length | 54.75 in |
| Height [Min] | 7 in |
| Weight | 440.0 LB |
| EAN or UPC | 47077024355 |

