Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-50238

9-50238

Hydraulic Floor Jack
Item #101902500
  • 2 1/2 Ton
  • 10 7/8" Max Height
  • One Pump to Lift Hydraulic Jack
Craftsman Tool9-50238
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 Ton
  • 10 7/8" Max Height
  • One Pump to Lift Hydraulic Jack

features

  • One pump brings the saddle to the chassis
  • 10 7/8" no-load one pump lifting height
  • Universal joint release valve provides positive locking in any handle position
Height [Max] 10.875 in
Capacity, tons 2 1/2 tons
Weight 88.0 LB
EAN or UPC 47077024522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison