Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-50239

9-50239

Hydraulic Floor Jack
Item #101924174
  • 2 Ton
  • 3 3/4" Min Height
  • 18 1/2" Max Height
  • Aluminum Jack
Craftsman Tool9-50239
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Ton
  • 3 3/4" Min Height
  • 18 1/2" Max Height
  • Aluminum Jack
Height [Min] 3.75 in
Capacity, tons 2 tons
Height [Max] 18.5 in
Weight 50.35 LB
EAN or UPC 798263015069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison