- 4 ton Hydraulic Jack
features
- Full lifting power in upright or horizontal
- Steel frame
- Extension screw gives additional lifting height
- Two-piece interlocking handle
| Stroke | 7 3/8 in |
| Capacity | 4 ton |
| Retracted Height | 8 in |
| Weight | 8.87 LB |
| Stroke | 7 3/8 in |
| Capacity | 4 ton |
| Retracted Height | 8 in |
| Weight | 8.87 LB |