- 20 Ton Hydraulic Jack
features
- Full lifting power in upright or horizontal
- Steel frame
- Two-piece interlocking handle
| Retracted Height | 9 1/2 in |
| Capacity | 20 ton |
| Stroke | 9 1/8 in |
| Weight | 28.0 LB |
| EAN or UPC | 798263013300 |
| Retracted Height | 9 1/2 in |
| Capacity | 20 ton |
| Stroke | 9 1/8 in |
| Weight | 28.0 LB |
| EAN or UPC | 798263013300 |