- 12 Ton Hydraulic Jack
features
- Serrated, heat-treated saddle
- Cross type forged release valve
- Built-in bypass device
- Lifting range of 6" to 10 5/8"
| Stroke | 4 5/8 in |
| Retracted Height | 6 in |
| Capacity | 12 ton |
| Weight | 14.3 LB |
| EAN or UPC | 47077005187 |
| Stroke | 4 5/8 in |
| Retracted Height | 6 in |
| Capacity | 12 ton |
| Weight | 14.3 LB |
| EAN or UPC | 47077005187 |