- 4 Ton
- 5" Min Height
- 24" Max Height
- Air Actuated Service Jack
features
- Foot pedal for quick no-load lifts
- Fingertip remote control
- Heavy-gauge steel frame
- Wide stance, low center of gravity
- Reinforced stress points
- Handle actuated release valve provides metered control
- Uses standard shop air 90 to 175 psi
| Height [Max] | 24 in |
| Height [Min] | 5 in |
| Capacity, tons | 4 tons |
| Weight | 175.0 LB |
| EAN or UPC | 47077024263 |

