- 10 Ton
- 7" Min Height
- 27" Max Height
- Air Actuated Service Jack
features
- Uses standard shop air 90 to 175 psi
- Handle actuated release valve provides metered control
- Reinforced stress points
- Wide stance, low center of gravity
- Foot pedal for quick no-load lifts
- Heavy-gauge steel frame
- Fingertip remote control
| Height [Max] | 27 in |
| Capacity, tons | 10 tons |
| Height [Min] | 7 in |
| Weight | 440.0 LB |

