- 12 Ton Air (or Manual) Operated Hand Jack
applications
- Automotive
- Farm
- Industrial
features
- Uses standard shop air 90 to 175 psi
- Quick connector provides easy removal of air hose
- Serrated, heat-treated saddle provides generous lifting area and secure grip
- Wide stance, one-piece base with safety valve
- Lifting range of 9 1/2" to 18 1/4"
| Retracted Height | 9 1/2 in |
| Stroke | 9 1/8 in |
| Capacity | 12 ton |
| Weight | 26.6 LB |
| EAN or UPC | 47077005132 |

