Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-50336

9-50336

Telescoping Hydraulic Jack
Item #101902864
  • 1/2 Ton
  • Air Operated Turbo-Motor™ Telescoping Hydraulic Jack
Craftsman Tool9-50336
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 Ton
  • Air Operated Turbo-Motor™ Telescoping Hydraulic Jack

features

  • Fits under cars raised by an in-ground or above ground lift
  • Full hydraulic operation through both stages
  • High speed turbo motor quickly lifts load
  • Uses standard shop air 90 to 175 psi
  • Manually operate with convenient foot pedal
  • Load restraining chain for safely raising or lowering load
  • Extra wide base for added stability
Capacity, tons 1/2 tons
Operation Air/Hydraulic
Weight 155.0 LB
EAN or UPC 47077032411
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison