- 22 Ton Hydraulic Axle Jack
features
- Uses standard shop air 90 to 175 psi
- Handle actuated release valve provides metered control
- Self-returning spring
- Fingertip remote control
| Capacity, tons | 22 tons |
| Height [Max] | 19.5 in |
| Height [Min] | 9.5 in |
| Weight | 77.2 LB |
| EAN or UPC | 47077032336 |

