- 30 Ton Hydraulic Axle Jack
features
- Uses standard shop air 90 to 175 psi
- Handle actuated release valve provides metered control
- Self-returning spring
- Fingertip remote control
| Capacity, tons | 30 tons |
| Height [Min] | 11 in |
| Height [Max] | 18 in |
| Weight | 121.2 LB |
| EAN or UPC | 47077032381 |

