- 1 Ton Foldable Engine Crane
features
- Maximum 43" boom length
- Folds closed for compact storage
- Welded tubular steel construction
- Eight ton hydraulic long RAM with built-in by-pass mechanism
compliances
- 0
| Boom Length | 43 in |
| Capacity, tons | 1 tons |
| Weight | 299.5 LB |

