- 2 Ton Foldable Engine Crane
features
- Maximum 75 3/4" boom length
- Welded tubular steel construction
- Eight ton hydraulic long RAM with built-in by-pass mechanism
- Metered control release valve for lowering boom at a controlled rate of speed
- Adjustable front and rear legs
- Extra wide base for added stability
- Boom and legs adjust to handle loads up to 1000 lb
- Large front wheels with rear ball bearing casters for easy movement
compliances
- 0
| Boom Length | 75 3/4 in |
| Capacity, tons | 2 tons |
| Weight | 254.0 LB |
| EAN or UPC | 47077032367 |

