- 10 Ton
- Hand Operated
- Hydraulic Body Repair Kit
description
- A variety of attachments designed for spreading, pushing and pressing vehicle body panels.
applications
- Body collision repair
features
- Safety overload protection to prevent RAM and cylinder damage
- Kits are portable for use in the shop or on the road
includes
- Hydraulic spreader
- 90° combination head
- Serrated saddle
- Wedge head
- RAM assembly
- Four extension tubes
- Male connector
- Ram toe
- Plunger toe
- 2 3/4" rubber head
- Flat base
- Wheeled case
- Hand pump assembly with 6' hose
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Pump Type | Hand Operated |
| Hose Length | 6 ft |
| Extension | 10 in, 18 in, 4 1/8 in, 27 in |
| Accessory Type | Male Connector, Wedge Head, Serrated Saddle, Flat Base, Ram Toe, Plunger Toe, 2 3/4" Rubber Head, 90° Combination Head, Hydraulic Spreader |
| Cylinder Capacity | 10 tons |
| Weight | 87.8 LB |
| EAN or UPC | 47077042038 |

