- Small & Medium Size Pliers w/6 Straight & 90° Tips
- Retaining Ring Pliers
description
- For best results oil pliers regularly
features
- Pliers convert for internal or external ring applications
- Hex-shaped locking guides firmly hold tips in place
- Ergonomic, antislip sealed air pocket cushion grips
- Black oxide finish resists rust and corrosion
includes
- 10 pairs of tips
- Small retaining ring pliers
- Medium retaining ring pliers
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Set Includes | Small & Medium Pliers & Tips |
| Internal Ring Range | Up to 2 in |
| Straight Tip Size | N/A |
| Tip Size - 15° Bent | N/A |
| Tip Size - 90° Bent | N/A |
| Retaining Ring Type | Internal/External |
| External Ring Range | Up to 2 in |
| Weight | 1.22 LB |
| EAN or UPC | 714994504603 |

