- 12 pc Retaining Ring Plier Set
description
- For best results oil pliers regularly
features
- Ergonomic, antislip sealed air pocket cushion grips
- Pivot will not loosen while using tool
- No threads to align or tighten
- Quarter turn design converts from internal to external
includes
- Custom molded, impact-resistant storage case
- 1/4" tip diameters in straight, 45° or 90° angled tips
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Retaining Ring Type | External, Internal |
| External Ring Range | 1/4 in to 3 1/2 in |
| Straight Tip Size | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
| Internal Ring Range | 1/4 in to 3 1/2 in |
| Weight | 5.0 LB |
| EAN or UPC | 714994504641 |

